FACOM MOD.R161-46PB 1/2IN SOCKET SET 52 PIECES PLASTIC MODULE

1/2" SOCKET RATCHET MODULE

See technical information

References

Facom:MOD.R161-46PB
Rubix:270A2358
EAN:3662424074424
brand logo

Technical specifications

Number of elements52
See all Specifications

Product details : FACOM MOD.R161-46PB 1/2IN SOCKET SET 52 PIECES PLASTIC MODULE


52-piece 1/4" metric hexagon socket module. 1 x high-performance 1/4" watertight ratchet: R.161B.
10 x 1/4" 6-sided metric sockets: R. 5,5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
2 x 1/4" extensions: L 55 mm (R.209) - L 150 mm (R.215).
1 x 1/4" universal joint: R.240A.
1 x 1/4" sliding handle: R.120A.
1 x 1/4" screwdriver handle: R.236A.
1 x 1/4" bit holder with standard retaining ring for 1/4" bits - 6.35 mm: R.235.
18 x bits - 1/4" drive - 6.35 mm - L 25 mm:
EP.1T for Phillips® Phillips screws: PH1 - PH2 - PH3.
ED.1T for Pozidriv® Phillips screws: PZ1 - PZ2.
ES.1T for slotted screws: 6.5 - 8.0 mm.
EH.1 for metric hexagon socket screws: 3 - 4 - 5 - 6 - 7 mm.
EXR.1 for Resistorx® screws: TT10 - TT15 - TT20 - TT25 - TT30 - TT40.
9 x metric ball head wrenches in set (83SH.JPAA): 83SH. 1.5 - 2 - 2.5 - 3 - 4 - 5 - 6 - 7 - 8 mm.
8 x Torx® wrenches in set (89S.JP8A): T10 - T15 - T20 - T25 - T27 - T30 - T40 - T45.
Thermoformed tray L (420 x 188 mm): PL.658.

Technical specifications


Attributes
Number of elements52
Width420 mm
Depth188 mm
£ 319.10 excl. VAT
/ Each
£ 382.92 incl. VAT
  • Delivery usually within ( 14 ) days