References
Facom:41.28
Rubix:1233717
EAN:3148511013755



Product details : FACOM COMBINATION WRENCH 41.28
41 - Metric offset mixed wrenches
- Mixed offset wrenches: Clearance under the handle allows for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- 15° angled head.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
- Mixed offset wrenches: Clearance under the handle allows for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- 15° angled head.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 604 g |
|---|---|
| Packaged dimensions (D x W x H) | 370x65x40 mm |
| Package weight | 604 g |
| Opening | 28 |
| Length | 364 mm |
| Type | combination wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 44.08 excl. VAT
/ Each
£ 52.90 incl. VAT
- Delivery usually within ( 14 ) days
