References
NWS Tools:043-49-VDE-160-SB
Rubix:210A6489
EAN:4003758643501
Product details : NWS 043-49-VDE-160-SB VDE CABLE CUTTERS 160MM
The NWS 043-49-VDE-160-SB are for stripping and cutting copper and aluminium cable. With improved cutting geometry for simple cutting and higher operating times.
Strengths
Ratchet-shaped clamping of the cable ensures crimp-free cutting
Precision cutting edge for a smooth and clean cut without any burrs
Not suitable for steel wire, aluminium alloys and hard-drawn copper conductors
Re-adjustable screw-joint
Handles with ergonomically shaped SoftGripp multi-component safety sleeves according to DIN EN/IEC 60900
Professional design for easy handling under permanent load
Made of special tool steel, forged, oil-hardened
Precision cutting edge for a smooth and clean cut without any burrs
Not suitable for steel wire, aluminium alloys and hard-drawn copper conductors
Re-adjustable screw-joint
Handles with ergonomically shaped SoftGripp multi-component safety sleeves according to DIN EN/IEC 60900
Professional design for easy handling under permanent load
Made of special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Length | 160 mm |
|---|
Show UNSPSC/ECL@SS
£ 45.03 excl. VAT
/ Each
£ 54.04 incl. VAT
- Usually arrives within 14 working days

