References
Knipex:95 02 21
Rubix:214A5704
EAN:4003773052128

Product details : KNIPEX 950221 SHEARS FOR CABLE DUCT 275MM
95 02 21 Vinyl Shears
For cutting and shortening plastic cable ducts and other plastic materials. Special lever transmission. Very effective blade geometry.
Cutting capacities: max. 4.0 Blade length: 110 mm
For cutting and shortening plastic cable ducts and other plastic materials. Special lever transmission. Very effective blade geometry.
For cutting and shortening cable ducts, also for plastic material up to 4.0 mm thickness. Special lever transmission. Very effective blade geometry. Tool body: high-grade chrome vanadium electric steel, oil-hardened. Blade: special tool steel, oil-hardened. Blade: special tool steel, oil-hardened. Tool body: high-grade chrome vanadium electric steel, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 285x52x19 mm |
|---|---|
| Cutting capacity | 4 mm |
| Length | 275 mm |
Show UNSPSC/ECL@SS
£ 123.13 excl. VAT
/ Each
£ 147.76 incl. VAT
- Delivery usually within ( 14 ) days






