References
Knipex:95 21 165
Rubix:388A3995
EAN:4003773069805



Product details : KNIPEX 9521165 CABLE SHEARS 165MM
For cutting copper and aluminium cables, single and multiple strands. Not suitable for steel wire. Hardened and precision ground cutting edges. Clean and smooth cut without deforming. Favourable transmission ratios due to leverage. Squeeze protection prevents injuries. Adjustable screw joint. Bolted cutting head, interchangeable. Cutting head: chrome-vanadium electric steel in special quality, forged, hardened in oil. Legs: steel tube.
For cutting copper and aluminium single conductors as well as multiple stranded cables. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and hard drawn copper conductors. Precision ground, hardened blades. Easy cutting with one-hand operation. With guard. Adjustable bolted joint, self-retaining screw. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x42x48 mm |
|---|---|
| Cutting capacity | 15 mm |
| Length | 165 mm |
Show UNSPSC/ECL@SS
£ 39.68 excl. VAT
/ Each
£ 47.62 incl. VAT
- Delivery usually within ( 14 ) days