ROEBUCK VDE CABLE SHEAR 180MM
Vde cable shear, integrated spring & safety catch
See technical informationSee documentsReferences
Roebuck:5074202
Rubix:2521474
EAN:3660338341793
Documents
Product details : ROEBUCK VDE CABLE SHEAR 180MM
Standard: EN IEC 60900 Certified VDE/GS
Ergonomic design with powerful articulation.
Fine cutting edge for clean, regular cutting of copper and aluminium cables.
Not suitable for hard copper conductors or steel wires.
Precision bolted rectified re-adjustable gasket.
Can be used with one hand with spring and integrated safety device.
Chrome finish.
German manufacture.
1000V VDE Approved.
Ergonomic design with powerful articulation.
Fine cutting edge for clean, regular cutting of copper and aluminium cables.
Not suitable for hard copper conductors or steel wires.
Precision bolted rectified re-adjustable gasket.
Can be used with one hand with spring and integrated safety device.
Chrome finish.
German manufacture.
1000V VDE Approved.
Technical specifications
Attributes
| Cutting capacity | 18 mm |
|---|---|
| Length | 180 mm |
Show UNSPSC/ECL@SS
£ 62.99 excl. VAT
/ Each
£ 75.59 incl. VAT
- In stock: Next day delivery

