FACOM CABLE CUT 414.52AVSE
414.AVSE - Ratchet insulated cable cutter 1000 Volts VSE Series
See technical informationReferences
Facom:414.52AVSE
Rubix:1233754
EAN:3148511755051

Product details : FACOM CABLE CUT 414.52AVSE
414.AVSE - Ratchet insulated cable cutter 1000 Volts VSE Series
- Single-handed cutting.
-No distortion of cut cable.
-Forged steel blade, treated.
- Insulation with "safety" colour coding.
414.45AVSE
- Cutting capacity: 45 mm
- Max area of copper cut 300 mm², alu. 400 mm².
- Copper sector cable: 3x70.
-Alu. sector cable: 4x70.
414.52AVSE
- Cutting capacity: 52 mm
- Max area of copper cut 400 mm².
-Max area of HTA cut: 240 mm².
-BT sector cable: 3*150+70 or 3*240+95.
- Single-handed cutting.
-No distortion of cut cable.
-Forged steel blade, treated.
- Insulation with "safety" colour coding.
414.45AVSE
- Cutting capacity: 45 mm
- Max area of copper cut 300 mm², alu. 400 mm².
- Copper sector cable: 3x70.
-Alu. sector cable: 4x70.
414.52AVSE
- Cutting capacity: 52 mm
- Max area of copper cut 400 mm².
-Max area of HTA cut: 240 mm².
-BT sector cable: 3*150+70 or 3*240+95.
Strengths
Single-handed cutting. No distortion of cable cut.
Technical specifications
Attributes
| Logistic Weight | 1565 g |
|---|---|
| Packaged dimensions (D x W x H) | 330x145x35 mm |
| Package weight | 1565 g |
| Cutting capacity | 45 mm |
| Length | 280 mm |
Show UNSPSC/ECL@SS
£ 1,028.23 excl. VAT
/ Each
£ 1,233.88 incl. VAT
- Delivery usually within ( 14 ) days
