FACOM STEEL CABLE CUTTER 996A.12

Steel cable cutters

See technical information

References

Facom:996A.12
Rubix:1237150
EAN:3148512195207
brand logo

Technical specifications

Cutting capacity12 mm
Length600 mm
See all Specifications

Product details : FACOM STEEL CABLE CUTTER 996A.12


Steel cable cutter
- Compact, powerful model.
- Forged blade in high-performance steel.
- Anti-crossing design.
- Capacity:
- 12 mm for soft steel cable 60 - 100 kg/mm².
- 10 mm for hard wire rope 120 - 150 kg/mm².
- 8 mm for round wire rope 60 - 80 kg/mm².
- Spare blades: 996.L12.
- Maximum capacity 73mm.
-Nose length 50mm.

Technical specifications


Attributes
Logistic Weight2789 g
Packaged dimensions (D x W x H)600x225x45 mm
Package weight2789 g
Cutting capacity12 mm
Length600 mm
£ 273.11 excl. VAT
/ Each
£ 327.73 incl. VAT
  • Delivery usually within ( 14 ) days