References
Knipex:95 16 165 SB
Rubix:388A3988
EAN:4003773030263






Product details : KNIPEX 9516165SB CABLE SHEARS 165MM
95 16 200 Cable Shears
clean and smooth cut without crushing and deformation. by dividing the cutting actions into initial cut (insulating sheath in the front cutting area) and final cut (conductor in the back cutting area), cables up to Ø 20 mm can be cut in one-hand operation. Pinch guard prevents operators' fingers being pinched. For cutting copper and aluminium cables up to Ø 20 mm (70 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. Low handforce required due to favourable lever ratio and special blade geometry. Adjustable bolted joint, self-retaining screw.
Cutting capacity copper cable, multiple-stranded: 70 mm² Cutting capacity copper cable, multiple-stranded: Ø 20 mm AWG: 2 / 0 VDE tested: yes
clean and smooth cut without crushing and deformation. by dividing the cutting actions into initial cut (insulating sheath in the front cutting area) and final cut (conductor in the back cutting area), cables up to Ø 20 mm can be cut in one-hand operation. Pinch guard prevents operators' fingers being pinched. For cutting copper and aluminium cables up to Ø 20 mm (70 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. Low handforce required due to favourable lever ratio and special blade geometry. Adjustable bolted joint, self-retaining screw.
For cutting copper and aluminium single conductors as well as multiple stranded cables. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and hard drawn copper conductors. Precision ground, hardened blades. Easy cutting with one-hand operation. With guard. Adjustable bolted joint, self-retaining screw. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x113x91 mm |
|---|---|
| Cutting capacity | 15 mm |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 51.03 excl. VAT
/ Each
£ 61.24 incl. VAT
- Delivery usually within ( 14 ) days