KNIPEX 9562190T WIRE ROPE CUTTERS TT 190MM

Wire Rope Cutter

See technical information

References

Knipex:95 62 190 T
Rubix:215A6629
EAN:4003773080206
brand logo

Technical specifications

Cutting capacity7 mm
Length190 mm
See all Specifications

Product details : KNIPEX 9562190T WIRE ROPE CUTTERS TT 190MM


95 62 190 T Wire Rope Cutter
With two crimping dies for end caps on Bowden cable sheaths and end ferrules for traction cables. Comfortable work thanks to handy, slim design and internal opening spring. Bolted joint for precise blade guidance, re-adjustable. High leverage for reduced effort. Cutting edge hardness approx. 64 HRC. pliers with tether attachment point for mounting a fall protection system.
  • Cutting capacities piano wire (diameter): Ø 2.5 mm
  • Cutting capacity copper cable, multiple-stranded (diameter): Ø 7.0 mm
  • Cutting capacities wire rope (diameter): Ø 5.0 mm
  • Cutting capacities medium hard wire (diameter): Ø 4.0 mm
  • AWG: 8
  • Drop Protection System: yes  
  • pliers with tether attachment point for mounting a fall protection For hard wire ropes, also suitable for cables and round steel. With crimping functions e.g. for bicycle Bowden sheath and end caps and Bowden cable bush. Precise, smoothly-operating screw joint. Opening spring in the joint, protected and captive. With locking device. Special blade geometry prevents the wire rope fanning out. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)190x66x24 mm
    Logistic Weight345 g
    Cutting capacity7 mm
    Length190 mm
    £ 55.00 excl. VAT
    / Each
    £ 66.00 incl. VAT
    • Delivery usually within ( 14 ) days