FACOM 3/8 DRIVE SOCKET 500MM EXTENSION J.217RC
J.RC - 3/8" drive locking extensions
See technical informationReferences
Facom:J.217RC
Rubix:1238908
EAN:3148510289502



Product details : FACOM 3/8 DRIVE SOCKET 500MM EXTENSION J.217RC
J.RC - 3/8" drive locking extensions
- Total safety as lock system prevents socket loss.
- Finish: bright chrome with phosphate-hardened ring.
- Total safety as lock system prevents socket loss.
- Finish: bright chrome with phosphate-hardened ring.
Strengths
Total safety: This locking mechanism prevents accidental fall of the socket.
Technical specifications
Attributes
| Logistic Weight | 513 g |
|---|---|
| Packaged dimensions (D x W x H) | 498x17x17 mm |
| Package weight | 513 g |
| Square drive adapter | 3/8 '' |
| Length | 500 mm |
| Diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 51.98 excl. VAT
/ Each
£ 62.38 incl. VAT
- Delivery usually within ( 14 ) days
