76 – metric pipe wrenches with forged ends 12-sided x hex
Opening | 16 |
---|---|
Length | 178 mm |
Logistic Weight | 280 g |
---|---|
Packaged dimensions (D x W x H) | 185x52x25 mm |
Package weight | 280 g |
Opening | 16 |
Length | 178 mm |
Weight | 285 g |
Finishing | Satin/Chrome |
Number of sides | 12 |
Type | Pipe wrench |
Usually arrives within 14 working days