References
Stanley:FMHT13125-0
Rubix:232A0816
EAN:3253560131258




Product details : STANLEY FMHT13125-0 ADJUSTABLE WRENCH
Strengths
•Quick adjusting for fast and accurate settings
Black phosphate finish for maximum strength and durability
Parallel jaws placed at a 15° offset angle provide firm grip and best reach
Thin and wide jaws offer greater accessibility when working in tight spaces
Bi-material grip for guaranteed comfort of use and ultimate control
Metric and Imperial scales for maximizing the tightening applications
Hanging hole for securing the tool to a lanyard
Black phosphate finish for maximum strength and durability
Parallel jaws placed at a 15° offset angle provide firm grip and best reach
Thin and wide jaws offer greater accessibility when working in tight spaces
Bi-material grip for guaranteed comfort of use and ultimate control
Metric and Imperial scales for maximizing the tightening applications
Hanging hole for securing the tool to a lanyard
Technical specifications
Attributes
| Opening | 24 |
|---|---|
| Length | 150 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 20.09 excl. VAT
/ Each
£ 24.11 incl. VAT
- Delivery usually within ( 7 ) days