Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
HOOK SPANNER 34-36
HOOK SPANNER 34-36
Fixed Hook Spanner With Hook Nose
References
wixroyd:
95400.W0036
rubix:
225268
Technical specifications
Length
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HOOK SPANNER 34-36
Material Special steel, hardened, Blackened. Edgewise ground.
Technical specifications
Attributes
Length
170
mm
Weight
90
g
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.54
excl. VAT
/
Each
£
27.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHAEFFLER LOCKNUT-HOOK-KM24-27 LOCKNUT HOOK WRENCH
BRITOOL EXPERT ANG/BOX WRENCH 18MM
ROEBUCK 047140 RATCHET SPANNER 19MM HEX
GEDORE 7 UR 16 RATCHET COMBINATION SPANNER REVERSIBLE 16MM
GEDORE 894 65 SINGLE OPEN ENDED SPANNER 65MM
BAHCO 111M-16 COMBINATION WRENCH 16MM
BAHCO 41RM-19 RATCHET WRENCH LOCKING FLEX HEAD
BAHCO 7444SG-Z-2.1/4 RING WRENCH
FACE SPANNER FIXED PIN 40-80
BRITOOL EXPERT COMBINATION WRENCH 3/8 INCH
FACOM ADJ WR 113.12TAVSE
1648934 17 X 19MM REVERSIBLE RATCHET PODGING SPANNER
BRITOOL EXPERT OFFSET RING WRENCH 27 X 30MM
BRITOOL EXPERT FLEX RATCHET WRENCH 18MM
BAHCO 6M-30-32 OPEN END WRENCH