GEDORE 400 24X27 F/NUT SPANNER 6058-750


Double ring wrench 400 open

References
gedore:400 24x27
rubix:118A0451
manufacturer :6058750
ean:4010886605875
brand logo
brand logo
Technical specifications
Opening24x27
Length270 mm
See all Specifications

Product details : GEDORE 400 24X27 F/NUT SPANNER 6058-750


Flare nut spanner open UD 24x27 mm Acc. to DIN 3118 Ring 15° offset from shaft Hexagon gap 30° offset, UD-section at 15° offset Sizes 8x10 to 12x14 mm with hexagon For applications involving hydraulic/brake lines GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight408 g
Opening24x27
Length270 mm
Weight408 g
FinishingChromed
TypeBox Wrench
CompositionVanadium steel 31CrV3
Show UNSPSC/ECL@SS
£ 24.21 excl. VAT
/ Each
£ 29.05 incl. VAT
  • Usually arrives within 14 working days