Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 200MM
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 200MM
Adjustable Wrench - Chrome
References
roebuck:
5044465
rubix:
2525590
ean:
3660338482397
Technical specifications
Opening
24
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 200MM
Standard: ISO 6787
Chrome-vanadium steel with chrome finish for extra durability
More accessibility thanks to the 22.5° head tilt
Measuring scale in mm on the jaw to quickly obtain the size of nuts, tubes, etc.
Perfectly parallel jaw surfaces
Ergonomic handle with hanging hole for easy storage
Tapered handle for better grip and lighter weight for large dimensions (450 mm and 600 mm)
Direction of rotation of the thumbwheel: right
Technical specifications
Attributes
Opening
24
Length
200
mm
Finishing
chromed
Type
adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.94
excl. VAT
/
Each
£
35.93
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
BRITOOL EXPERT 7 PC RATCHET WRENCH + ADJUSTABLE MODULE
GEDORE 1B-19 1B COMBINATION SPANNER 19MM
GEDORE 304 11X13 11MM X 13MM HALF MOON RING SPANNER
FACOM COMBINATION W 40.29LA
GEDORE 3/8 COMBI SPANNER 7 3/8AF
ROEBUCK 047139 RATCHET SPANNER 17MM HEX
IRWIN RECORD LEADER 350 SERIES STILLSON 12 INCH
CHICAGO PNEUMATIC RATCHET WRENCH CP7830Q 8941078306
ROEBUCK COMBINATION SPANNER 21MM
WIXROYD 95400.W0042 HOOK SPANNER 40-42
ROEBUCK 880476 OFF-SET COMBINATION WRENCH 13MM
ROEBUCK COMBINATION WRENCH SPANNER OPENING 8MM 865256
FACOM INSUL WRE 46.18AVSE
STANLEY STHT13156-0 ST METAL ADJ. WR 12/300MM
GEDORE 8791-23 8791 SPIGOT OPEN END FITTING 16 Z 23MM