Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 32MMRINGSLOGSPANNER 306 G 32
GEDORE 32MMRINGSLOGSPANNER 306 G 32
Ring impact wrench bent 306 G
References
gedore:
306 G 32
rubix:
122A2879
manufacturer :
1415972
ean:
4010886805671
Technical specifications
Opening
32
Length
270
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 32MMRINGSLOGSPANNER 306 G 32
Ring slogging spanner, deep offset 32 mm For very heavy-duty work To use with club hammer or pneumatic hammer for tightening or loosening Hot forged, sandblasted
Technical specifications
Attributes
Logistic Weight
1061
g
Opening
32
Length
270
mm
Weight
1061
g
Finishing
Other
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.04
excl. VAT
/
Each
£
122.45
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
MELFORM MEL TM 22 22MM HEX X 23MM HEX X 127MM LONG BOX SPANNER
FACOM 64.8X9 64 RATCHETING RING SPANNER 8 X 9MM
STAHLWILLE STRIKING RING SPANNER 80MM
BAHCO 6M-8-10 OPEN END WRENCH
ROEBUCK COMBINATION WRENCH SPANNER OPENING 12MM 865260
GEDORE 6019420 RING SPANNER DOUBLE ENDED
GEDORE 7688390 7112 SERIES SPANNER HEAD 7MM CHROME 9X12 DRIVE
STAHLWILLE 42050048 SLOGGING RING WRENCH 48MM
ROEBUCK COMBINATION WRENCH SPANNER OPENING 27MM 865275
GEDORE OPEN ENDED SPANNER 6 22X24
GEDORE 1.5/16 16MMOEFITTING 8791-1.5/16AF
STANLEY 0-90-948 8 ADJUSTABLE WRENCH
FACOM INSUL WRE 46.19AVSE
BAHCO 6M-24-30 OPEN END WRENCH
GEDORE 7R-22 7R COMBINATION RATCHET SPANNER 22MM