KLINGSPOR 63102 SANDING BELT 150MM X 2000MM 80 GRIT
4236150031 Abrasive belt Zk. CS411Y 75x2000mm K120 Klingspor
See technical informationReferences
Klingspor:63102
Rubix:236A2214
EAN:4014855025329
Product details : KLINGSPOR 63102 SANDING BELT 150MM X 2000MM 80 GRIT
CS 411 Y, version:
Full-resin bonded
zirconia alumina (ZA) abrasive on a robust
and flexible polyester backing,
evenly and densely distributed. With very
good abrasive adhesion, long service life,
low contact pressure and very good
conformability. Resistant to oil, grease, wax
and water/emulsions. Application:
Special product for processing
alloyed and unalloyed steel as well as
non-ferrous metals and stainless steel on
belt grinding machines. Also suitable for the
processing of leather. Ideal
for the processing of tanks, cast
and forged parts, pipes,
metal constructions, etc., Grit: 120
Full-resin bonded
zirconia alumina (ZA) abrasive on a robust
and flexible polyester backing,
evenly and densely distributed. With very
good abrasive adhesion, long service life,
low contact pressure and very good
conformability. Resistant to oil, grease, wax
and water/emulsions. Application:
Special product for processing
alloyed and unalloyed steel as well as
non-ferrous metals and stainless steel on
belt grinding machines. Also suitable for the
processing of leather. Ideal
for the processing of tanks, cast
and forged parts, pipes,
metal constructions, etc., Grit: 120
Abrasive belt Zk. CS411Y 150x2000mm K 80 Klingspor
Technical specifications
Attributes
| Length | 2000 mm |
|---|---|
| Width | 150 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 14.68 excl. VAT
/ Each
£ 17.62 incl. VAT
- Usually arrives within 14 working days
