Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SLOGGING RING SPANNER 1.7/8 INCH WHITWORTH
ROEBUCK SLOGGING RING SPANNER 1.7/8 INCH WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
6091008
rubix:
2017911
Product details
Technical specifications
Product details : ROEBUCK SLOGGING RING SPANNER 1.7/8 INCH WHITWORTH
Whitworth
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.77
excl. VAT
/
Each
£
105.32
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
GEDORE RATCHET 29 24X30
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 21 X 23MM
FACOM RING WRENCH 55.13AVSE
BAHCO 41RM-10 RATCHET WRENCH LOCKING FLEX HEAD
GEDORE 1B-17 1B COMBINATION SPANNER 17MM
GEDORE 2133 6 6MM NUT DRIVER WITH 3C-HANDLE
STAHLWILLE 24MM HEAVY DUTY RING SPANNERS 42020024
BAHCO 1949M-30-32 OPEN RING WRENCH
ROEBUCK FLAT RING SLOGGING SPANNER 36MM
ROEBUCK RING SPANNER 22X24
GEDORE 1B-5 1B COMBINATION SPANNER 5MM
STAHLWILLE 40100606 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 6MM
GEDORE 30MM COMBI SPANNER 7 30
STAHLWILLE 41031214 12 X 14MM DOUBLE END RING SPANNER
GEDORE 894-70 SINGLE OPEN ENDED SPANNER 70MM