Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 15MMVDEOPENENDSPANER VDE 894 15
GEDORE 15MMVDEOPENENDSPANER VDE 894 15
VDE Single open ended spanner 15mm
References
gedore:
VDE 894 15
rubix:
118A2378
manufacturer :
6572630
ean:
4010886657263
Technical specifications
Opening
15
Length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 15MMVDEOPENENDSPANER VDE 894 15
VDE Single open ended spanner 15 mm GEDORE vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Jaw set at 15°
Technical specifications
Attributes
Opening
15
Length
150
mm
Finishing
other
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.22
excl. VAT
/
Each
£
37.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM RING WRENCH 55.11AVSE
GEDORE 1B-30 1B COMBINATION SPANNER 30MM
GEDORE 11MMEXLONGCOMBISPNNR 7XL-11
STAHLWILLE 01490024 1/4 INCH DRIVE X 3/8 AF CROW RING
FACOM HING SKT WREN 66A.12X13
GEDORE 6 24X27 DOUBLE OPEN ENDED SPANNER MM
BAHCO 8070 C ADJUSTABLE WRENCH 6IN
BAHCO 92C COMPOUND ACTION DIAGONAL CUTTERS 8IN
BAHCO 133SGM-95 OPEN END WRENCH
FACOM 51B.30 SLOGGING RING 30MM
GEDORE 65MM OE SLOGSPNR 133 65
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 16MM
GEDORE 133 90 SLOGGING SPANNER OPEN ENDED 133 SERIES 90MM
FACOM METRIC OPEN END WRENCH 16 X 17MM - SAFETY LOCK SYSTEM
FACOM 74AT.5.5 PROT NUT DRIVER 5.5MM STD