References
Bahco:747-26
Rubix:401A5016
Manufacturer :747-26
EAN:7314150362677



Product details : BAHCO 747-26 3/8 OPEN END-26
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 26 mm |
|---|---|
| Length | 30 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 26 mm |
Show UNSPSC/ECL@SS
£ 57.45 excl. VAT
/ Each
£ 68.94 incl. VAT
- Delivery usually within ( 14 ) days
