Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
5/16X3/8 DEND OPENRING SPANNER
5/16X3/8 DEND OPENRING SPANNER
Double Ended Ring Spanner
References
stahlwille:
41482024
rubix:
4526968
ean:
4018754022854
Technical specifications
Length
145
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 5/16X3/8 DEND OPENRING SPANNER
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
20
x
145
mm
Logistic Weight
39
g
Length
145
mm
Weight
39
g
Finishing
Chromed
Type
Hose Wrench
Composition
Chrome-Plated Alloy Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.93
excl. VAT
/
Each
£
33.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM COMBINATION WRENCH 41.24
GEDORE 1500 CT1-6 CHECK-TOOL INSERT WITH ASSORTMENT
FACOM ANG.SOCK.WREN 76.18
BAHCO 6M-10-13 OPEN END WRENCH
36MM CRANKED RING SLOGGER 306G
BAHCO 1931M-14 OPEN END WRENCH
WERA 073285 JOKER WRENCH RATCHET COMBI 5/8 SB
GEDORE 6016910 2 14X15MM DOUBLE ENDED RING SPANNER
GEDORE 6 1/2X9/16AF 607045 A.F OPEN JAW SPANNER 1/2IN X 9/16IN
FACOM OPEN-END WREN 22.10X11
STAHLWILLE 40033236 32 X 36MM DOE SPANNER
GEDORE 32X36BOXSPANNER 626-32X36
16MM SPIGOT END FITTING 11/16
FACOM 467B.32 ANTI SLIP RATCHET COMBINATION SPANNER 32MM
FACOM 57.15X17 57 CRESCENT SPANNER 15 X 17MM