GEDORE 7R-15 7R COMBINATION RATCHET SPANNER 15MM
Combination ratchet wrench flat 7 R
See technical informationReferences
Gedore:7 R 15
Rubix:2515726
Manufacturer :2297132
EAN:4010886889299

Product details : GEDORE 7R-15 7R COMBINATION RATCHET SPANNER 15MM
Combination ratchet spanner 15 mm With same size each end Flat pattern UD profile Working angle: 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm For ratchet loosening and fast tightening High torque transfer Hollow profile comfortable to hold Warp-resistant geometry with double T-girder effect GEDORE vanadium steel 31CrV3 Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated Hot forged Jaw ground precisely to exact nominal size for optimum contact areas Tried-and-tested GEDORE technology combined anew: spanner jaws of classic no. 6, stable hollow shaft of no. 7 and refined mechanism of the U-20 ratchets In combination with adaptor 7 RA or 7 RB (please order separately) the spanner 7 R can be used as a (bit) ratchet European Patent applied
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Opening | 15 |
| Length | 200 mm |
| Type | ratchet spanner |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 22.67 excl. VAT
/ Each
£ 27.20 incl. VAT
- Delivery usually within ( 8 ) days
