Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
STAHLWILLE 8-19MM COMBI RATCHETING SPANNERS 12PCE 96411712
STAHLWILLE 8-19MM COMBI RATCHETING SPANNERS 12PCE 96411712
Ratchet
References
stahlwille:
96411712
rubix:
80342747
ean:
4018754239313
Technical specifications
Number of elements
12
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 8-19MM COMBI RATCHETING SPANNERS 12PCE 96411712
Roll-up case with hook-and-loop fastener in extremely strong textile
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
80
x
280
mm
Logistic Weight
1637
g
Number of elements
12
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
280.56
excl. VAT
/
Each
£
336.67
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1320RM-22-24 RATCHET WRENCH DOUBLE FLAT
GEDORE 6-12 6077700 O/E METRIC SPANNER SET
BAHCO 1320RM-18-19 RATCHET WRENCH DOUBLE FLAT
FACOM BX, RLLANDPNL SET 55A.JE8T
S160 - PROMO BAHCO S160 SOCKET SET 1/4IN S-BMC
ROEBUCK SPAN SET 10PC RING MM-GBXCM10-1
FACOM SET OF WRENCH 75.JE16
BRITOOL EXPERT 4 PC COMBI WRENCH MODULE
FACOM BX, RLL AND PNL SET 55A.JN6
BAHCO 1320RZ-3/8-7/16 RATCHET WRENCH DOUBLE FLAT
ROEBUCK 10 PIECE METRIC DOUBLE ENDED WRENCH SET 6 X 6 -7-19MM 865445
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 13 PIECE SET
ROEBUCK IMPERIAL RING SPANNER WRENCH SET A/F 5 PIECE
BAHCO S290 SOCKET SET 1/4IN 29 PCS
ROEBUCK SPANNER WRENCH 4 IN 1 A/F 2 PIECE SET IMPERIAL