Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 133SGM-75 OPEN END WRENCH
BAHCO 133SGM-75 OPEN END WRENCH
Metric Open End Slogging Wrenches
References
bahco:
133SGM-75
rubix:
219A3845
ean:
7314151828479
Technical specifications
Opening
75
Length
375
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 133SGM-75 OPEN END WRENCH
Open end angle 15° to get more accessibility Striking end for heavy-duty applications in shipyards, railways and other demanding industrial operations Steel grey finish Forged special steel Short and strong profiled handle Standards: DIN 133
Technical specifications
Attributes
Logistic Weight
4290
g
Opening
75
Length
375
mm
Weight
5000
g
Finishing
steel
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
173.13
excl. VAT
/
Each
£
207.76
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE CROWSFOOT SPANNER 3114 17
BAHCO 111M-33 COMBINATION WRENCH 33MM
ROEBUCK UNIWRENCH SPANNER 19MM
BAHCO 1952M-65 COMBINATION WRENCH
FACOM 41MM SLOGGING WRENCH 51BS.41
FACOM 55A.18X21 55A OFFSET RING SPANNER METRIC 18 X 21MM
BRITOOL EXPERT COMBINATION WRENCH 1/2 INCH
STANLEY 0-90-949 ADJUSTABLE WRENCH 10
STAHLWILLE 40082929 COMBINATION SPANNER 29MM
FACOM 113AS.8CPB ADJUSTABLE WRENCH 8IN METAL
FACOM FCM FLARE NUT WRE 42.9/16 X5/8
MELFORM MEL TW 14 7/16 W HEX X 1/2 W HEX X 5IN LONG BOX SPANNER
BAHCO 1952Z-9/16 COMBINATION WRENCH
BAHCO 28M-10 DOUBLE END SOCKET WRENCH
GEDORE 26MM COMBI SPANNER 7 26