SKF HOOK SPANNER HN21

HN Shaft

See technical informationSee documents
References
SKF:HN 21-22
Rubix:184045
EAN:7316572273999
brand logo
Technical specifications
Opening21x22
Length386 mm
Typehook wrench
See all Specifications
Documents

Product details : SKF HOOK SPANNER HN21


The pin spanner in the HN series can be used to tighten or loosen a wide range of tightening nuts, for a large number of bearings and shaft applications.

Strengths

Made from high quality vanadium-hardened chromium-plated steel, these spanners have a very large sturdiness.

Applications

The radius of the spanner, perfectly adapted to the outer diameter of the nut, reduces the risk of its deterioration.

Technical specifications


Attributes
Opening21x22
Length386 mm
Typehook wrench
Finishingtempered
Show UNSPSC/ECL@SS
£ 57.63 excl. VAT
/ Each
£ 69.16 incl. VAT
  • Delivery usually within ( 3 ) days