Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT STUBBY RATCHET WRENCH 17MM
BRITOOL EXPERT STUBBY RATCHET WRENCH 17MM
Fixed and variable opening wrench Expert
References
expert:
E110921
rubix:
2517418
ean:
3258951109212
Technical specifications
Opening
17
Length
128
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT STUBBY RATCHET WRENCH 17MM
Technical specifications
Attributes
Opening
17
Length
128
mm
Weight
125
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.73
excl. VAT
/
Each
£
15.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 40485656 1.1/4 AF COMBI SPANNER 13S
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 21 X 23MM
GEDORE 894 105 SINGLE OPEN ENDED SPANNER 105MM
SKF SNL HOOK SPANNER 125MM HN19/SNL
FACOM 54A.32SLS OFFSET BOX END WRENCH 32MM - SAFETY LOCK SYSTEM
STAHLWILLE 40484444 7/8 AF COMBI SPANNER 13S
KNIPEX 980012 OPEN JAW WRENCHES
GEDORE 7R-27 7R COMBINATION RATCHET SPANNER 27MM
GEDORE 40 Z 68-75 40Z HOOK SPANNER WITH PIN 68 - 75MM
FACOM NERVUS WRENCH 92A.14
STAHLWILLE 03490060 1/2 INCH DRIVE X 1.3/8 AF CROW-RING
ROEBUCK OPEN END WRENCH OPENING 10X11MM 865242
ROEBUCK PSM50OE OPEN END PODGER SPANNER 50MM
GEDORE 10MM MIDGET SPANNER 8-10
BAHCO 1952M-36 COMBINATION WRENCH