STAHLWILLE 43012123 21 X 23MM DOUBLE END FLEXI-JOINT SPANNER
29 series Double Ended Flexi-Joint Spanners, FLEXI
See technical informationSee documentsReferences
Stahlwille:43012123
Rubix:2536101
EAN:4018754025824




Technical specifications
| Opening | 21x23 |
|---|---|
| Length | 286.5 mm |
| Type | articulated or angled head wrench |
Documents
Product details : STAHLWILLE 43012123 21 X 23MM DOUBLE END FLEXI-JOINT SPANNER
29-Hinge Spanner FLEXI chrome-alloy-steel, chrome-plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x31x285 mm |
|---|---|
| Logistic Weight | 447 g |
| Opening | 21x23 |
| Length | 286.5 mm |
| Type | articulated or angled head wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 68.67 excl. VAT
/ Each
£ 82.40 incl. VAT
- Usually arrives within 14 working days