Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK UNIWRENCH 11MM SPANNER
ROEBUCK UNIWRENCH 11MM SPANNER
Uniwrench metric wrench
References
roebuck:
4971779
rubix:
1359561
Technical specifications
Opening
11
Length
185
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK UNIWRENCH 11MM SPANNER
Unique open end non-slip design allows user to remove damaged fasteners including up to 70% rounded off bolts and nuts.
Sperical box end design can open various types of nuts such as spline, 12 points, 6 points, square and star.
Technical specifications
Attributes
Opening
11
Length
185
mm
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.22
excl. VAT
/
Each
£
15.86
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
FACOM FLARE NUT WRE 43.10X11
ROEBUCK 880480 OFF-SET COMBINATION WRENCH 17MM
BAHCO 2MV-8 SAFETY S BOX END WRENCH
ROEBUCK 01100 1000V INSULATED 19MM OFFSET RING SPANNER
FACOM METRIC 4-IN-1 RATCHET RING SPANNER 16,17,18 & 19MM E110945
31.16X17 FACOM 16MM X 17MM LOW PROFILE OE SPANNER
BRITOOL EXPERT COMBINATION WRENCH 36MM
BAHCO 6Z-25/32-13/16 OPEN END WRENCH
GEDORE 6017720 SERIES 2 19X22MM DOUBLE ENDED RING SPANNER OFFSET
467BR.16 RAPID RATCHET COMBINATION SPANNER 16MM
FACOM RING WRENCH 55.19AVSE
FACOM FLARE NUT WRE 70A.27
ROEBUCK WRENCH SOCKET 6X12 OPENING 17MM 865308
FACOM 440.6 COMBINATION WRENCH 6MM
BAHCO 1950MZ-3/8 3/8IN CROWFOOT ADJUSTABLE