DRAPER 83745 1/2 AIR IMPACT WRENCH

Draper

See technical information

References

Draper:83745
Rubix:382A7852
Manufacturer :83745
EAN:5010559837458
brand logo

Technical specifications

Opening1/2' square drive
Typeimpact wrench
See all Specifications

Product details : DRAPER 83745 1/2 AIR IMPACT WRENCH


Heavy duty hammer mechanism air impact wrench. Manufactured with a lightweight aluminium housing attached to an ergonomic soft grip handle providing comfort even when used for prolonged periods. Fitted with a high tech three speed reversible motor capable of 3-position power in forward and full power in reverse. Attached with a handle exhaust and a 1/4" BSP airline connector.

Technical specifications


Attributes
Opening1/2' square drive
Typeimpact wrench
Diameter12.7 mm
£ 108.13 excl. VAT
/ Each
£ 129.76 incl. VAT
  • Delivery usually within ( 7 ) days