References
Facom:75.8
Rubix:1235330
EAN:3148511196205




Product details : FACOM SOCKET WRENCH 75-8
75 - Pipe wrenches, forged ends, hex x metric hex
- Pipe wrenches: for powerful (un)tightening.
- Short head and long head: hex
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
- Pipe wrenches: for powerful (un)tightening.
- Short head and long head: hex
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Packaged dimensions (D x W x H) | 115x28x13 mm |
| Package weight | 62 g |
| Opening | 8 |
| Length | 114 mm |
| Type | pipe wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 11.70 excl. VAT
/ Each
£ 14.04 incl. VAT
- Delivery usually within ( 14 ) days
