440-Metric combination wrenches
Opening | 8 |
---|---|
Length | 133 mm |
Logistic Weight | 32 g |
---|---|
Packaged dimensions (D x W x H) | 135x19x9 mm |
Package weight | 32 g |
Opening | 8 |
Length | 133 mm |
Weight | 30 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
In stock: Next day delivery