Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT ADJUSTABLE WRENCH 150MM
BRITOOL EXPERT ADJUSTABLE WRENCH 150MM
Fixed and variable opening wrench Expert
References
expert:
E187366
rubix:
2013978
ean:
3258951873663
Technical specifications
Opening
20
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT ADJUSTABLE WRENCH 150MM
Technical specifications
Attributes
Opening
20
Weight
130
g
Finishing
Chromed
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.32
excl. VAT
/
Each
£
15.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 3.2MM
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 30MM
BAHCO 4040M-20-22 FLEX HEAD WRENCH
FACOM 12 POINT METRIC COMBINATION WRENCH 10MM - SAFETY LOCK SYSTEM
GEDORE 6677140 21MM 16MM SPIGOT CROWS FOOT
BAHCO 9070 P COMB.ADJUSTABLE 6IN
FACOM 64.17X19 64 RATCHETING RING SPANNER 17 X 19MM
STAHLWILLE 40093232 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 3.2MM
ROEBUCK RING SPANNER 17X19
GEDORE 7 UR 13 RATCHET COMBINATION SPANNER REVERSIBLE 13MM
FACOM 57.15X17 57 CRESCENT SPANNER 15 X 17MM
GEDORE FLOGGINGSPANNER-OPEN 133 41
BRITOOL EXPERT OPEN ENDED WRENCH 8 X 10MM
ROEBUCK OPEN ENDED SPANNER 10 X 13MM 880339
FACOM 113AS.8C SHORT ADJUSTABLE WRENCH 8