References
Gedore:306 110
Rubix:119A6797
Manufacturer :6477050
EAN:4010886647707

Product details : GEDORE RINGSLOGSPANNER110MM 306 110
Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Technical specifications
Attributes
| Logistic Weight | 8440 g |
|---|---|
| Opening | 110 |
| Length | 435 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 447.30 excl. VAT
/ Each
£ 536.76 incl. VAT
- Delivery usually within ( 8 ) days
