GEDORE SLIM SPANNER 6 32X36


Double end wrench 6

References
gedore:6 32x36
rubix:118A3979
manufacturer :6068390
ean:4010886606834
brand logo
brand logo
Technical specifications
Opening32x36
Length328 mm
See all Specifications

Product details : GEDORE SLIM SPANNER 6 32X36


Double open-end spanner Design: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 32x36 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight594 g
Opening32x36
Length328 mm
Weight594 g
FinishingChromed
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 48.05 excl. VAT
/ Each
£ 57.66 incl. VAT
  • Usually arrives within 14 working days