References
Gedore:894 24
Rubix:9881719
Manufacturer :6575570
EAN:4010886657553

Product details : GEDORE 894 24 SINGLE OPEN ENDED SPANNER 24MM
Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 154 g |
|---|---|
| Opening | 24 |
| Length | 217 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 12.01 excl. VAT
/ Each
£ 14.41 incl. VAT
- In stock: Next day delivery
