References
Gedore:31 KR 40-80
Rubix:131A9540
Manufacturer :6257440
EAN:4010886625743

Product details : GEDORE 80MMFRICTION RATCHET 31KR40-80
Ratchet key (31 K) with interchangeable UD profile or 12-sided inserts (31 R). hexagonal rings upon request. Particularly suitable for steel and scaffolding construction. Up to 30" with flat handle grip, from 35" with push-on-rod. GEDORE vanadium steel 31CrV3, manganese phosphate construction item number: 31 KR 16-32 = slip ratchet 31 K-16 + insert ring 31 R-32.
Slip ratchet 40" with ring UD 80 mm friction key (31 K) with interchangeable UD profile or 12-sided inserts (31 R) hexagonal rings upon request, particularly suitable for steel and scaffolding construction up to 30" with fixed handle, from 35" with plug-in rod GEDORE vanadium steel 31CrV3, manganese-phosphate construction item number: 31 KR 16-32 = slip ratchet 31 K-16 + insert ring 31 R-32.
Technical specifications
Attributes
| Logistic Weight | 7392 g |
|---|---|
| Opening | 80 |
| Length | 960 mm |
| Type | ratchet wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 553.82 excl. VAT
/ Each
£ 664.58 incl. VAT
- Delivery usually within ( 22 ) days
