ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 16MM 8298252 4S-RW16

Megagear combination ratchet wrench

See technical informationSee documents

References

Roebuck:8298262
Rubix:2583144
EAN:3660338518966
brand logo

Technical specifications

Opening16
Length209 mm
Typeratchet spanner
See all Specifications

Documents

Product details : ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 16MM 8298252 4S-RW16


Matt satin finish.
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test)

Technical specifications


Attributes
Opening16
Length209 mm
Typeratchet spanner
Finishingmat
£ 27.92 excl. VAT
/ Each
£ 33.50 incl. VAT
  • Usually arrives within 14 working days