STAHLWILLE 03490076 1/2 INCH DRIVE X 2.1/4 AF CROW-RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03490076
Rubix:4527139
EAN:4018754008551



Documents
Product details : STAHLWILLE 03490076 1/2 INCH DRIVE X 2.1/4 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x78x91 mm |
|---|---|
| Logistic Weight | 337 g |
| Opening | 2 1/4 |
| Length | 91.2 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 129.14 excl. VAT
/ Each
£ 154.97 incl. VAT
- Usually arrives within 14 working days
