Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 1931M-13 OPEN END WRENCH
BAHCO 1931M-13 OPEN END WRENCH
Lilliput Double Open End Wrench
References
bahco:
1931M-13
rubix:
118A7125
ean:
7314151049287
Technical specifications
Opening
13
Length
120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 1931M-13 OPEN END WRENCH
Strengths
•With same size each end
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc
Optimised legibility and identification with high-clarity imprint
Technical specifications
Attributes
Logistic Weight
32
g
Opening
13
Length
120
mm
Weight
32
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.31
excl. VAT
/
Each
£
14.77
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
BAHCO 111Z-3/8 COMBINATION WRENCH 3/8IN
ROEBUCK FLAT RING SLOGGING SPANNER 50MM
BRITOOL EXPERT FLARE NUT WRENCH 7 X 9MM
GEDORE 400 30X32 FLARE NUT SPANNER 30X32MM
Gedore Double ended socket wrench offset with hole 10MM
ROEBUCK SLOGGING RING SPANNER 7/8 INCH WHITWORTH
BAHCO 4040M-24-27 FLEX HEAD SPANNER
GEDORE 46MM COMB SPNR XLONG 7 XL 46
FACOM 45.65 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 65MM
6334450 GEDORE 40 HOOK SPANNER 45-50
ROEBUCK COMBINATION SPANNER 36MM
FACOM HINGED HOOK WRENCH 125A.180
WERA 073281 JOKER WRENCH RATCHET COMBI 3/8 SB
STAHLWILLE 02500028 3/8 INCH DRIVE X 7/16 AF CROW-FOOT
GEDORE 32MM SL5 COMB SPANNER 6091370