Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 19MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 19MM
Socket Expert
References
expert:
E113499
rubix:
2014456
ean:
3258951134993
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 19MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.44
excl. VAT
/
Each
£
7.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 6MM IMPACTSOCKET3/8D K 30 6
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 5.5MM
BAHCO 7800DM-13 SOCKET 1/2
BAHCO K7806M-13 POWER SOCKET 1/2 DEEP
BAHCO K8901M-50 IMPACT SOCKET 3/4
BAHCO 7800SM-11 SOCKET 1/2
BRITOOL EXPERT E03 DEEP HEX SOCKET 6 POINT 1/2 INCH SQUARE DRIVE 10MM
FACOM S.13/16LA S DEEP BI-HEX SOCKET 13/16 INCH A/F
BAHCO 7800DM-22 SOCKET 1/2
BAHCO 7800DM-24 SOCKET 1/2
ROEBUCK 880263 1/2IN DRIVE HEX /6 POINT A/F SOCKETS
ROEBUCK 880279 1/2IN DRIVE HEX /6 POINT 1 1/4/IN A/F SOCKETS
BAHCO 8900DM-22 SOCKET 3/4
FACOM K.2'1/4B K-B SOCKET BI-HEX 3/4 INCH DRIVE 2.1/4 A/F
BAHCO 8900SM-50 SOCKET 3/4