GEDORE 40 Z 25-28 40Z PIN SPANNER 25/28MM
Hook wrench with pen 40 Z
See technical informationSee documentsReferences
Gedore:40 Z 25-28
Rubix:80178317
Manufacturer :6336580
EAN:4010886633656

Documents
Product details : GEDORE 40 Z 25-28 40Z PIN SPANNER 25/28MM
Hook wrench with pin, 25-28 mm Acc. to DIN 1810, Form B For cross-drilled nuts according to DIN 1816 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 39 g |
|---|---|
| Opening | 25/28 |
| Length | 135 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 13.01 excl. VAT
/ Each
£ 15.61 incl. VAT
- Delivery usually within ( 8 ) days
