Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 6MM
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 6MM
1/4" hex deep socket
References
roebuck:
4971563
rubix:
042820
Technical specifications
Square drive adapter
1/4
''
Diameter
6
mm
Length
50
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 6MM
Made from chromium vanadium steel.
Complies with DIN3122 and DIN3123 standards.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
6
mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.93
excl. VAT
/
Each
£
21.52
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
ROEBUCK HEX SOCKET 1/4 DRIVE 7/16 INCH A/F
STAHLWILLE 1/2 INCH DRIVE X 11/16 DEEP SOCKET BI-HEX
ROEBUCK HEX SOCKET 1/4 DRIVE 5/32 INCH A/F
GEDORE 7/8 1/2 DR SOCKET D 32 7/8AF
DEP SOCKET 17MM 1/2 SD D19L 6140330 GEDORE
ROEBUCK 880124 1/4IN DRIVE HEX SOCKET DEEP 12MM
STAHLWILLE 3/4DR 32MM IMPSKT 25010032
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 29MM
FACOM 1/4 SQ DRIVE 12PT LONG R.11/32EL
FACOM LONG SOCKET J.15HLA
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 26MM
"WERA 003604 8790HMC SOCKET 1/2"" DRIVE 13.0/37 ZYKLOP"
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 4MM
FACOM J.21LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 21MM
FACOM J.22H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 22MM