BAHCO 315Z-2.7/8 OFFSET STRIKING WRENCH
Impact ring wrench, deep offset, 12-point, 45° angled, Sw 3 in
See technical informationReferences
Bahco:315Z-2.7/8
Rubix:401A5106
EAN:7314150133680

Product details : BAHCO 315Z-2.7/8 OFFSET STRIKING WRENCH
45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Impact ring wrench, deep offset, 12-point, 2 7/8 inch
Strengths
Imperial Deep Offset Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 7110 g |
|---|---|
| Opening | 2.7/8 |
| Length | 406 mm |
| Type | striking wrench |
| Diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 252.57 excl. VAT
/ Each
£ 303.08 incl. VAT
- Delivery usually within ( 14 ) days
