BAHCO 28M-32 DOUBLE END SOCKET WRENCH


Socket wrench set 28M

References
bahco:28M-32
rubix:119A1800
ean:7314151834821
brand logo
brand logo
Technical specifications
Opening32
Length330 mm
See all Specifications

Product details : BAHCO 28M-32 DOUBLE END SOCKET WRENCH


Curved socket wrenches, metric. Standards: ISO 2236. Material: high-alloy quality steel. Dynamic-Drive Profile 12-sided in through ring. Dynamic-Drive Profile 6-sided in straight ring. Go-trough in put-through and long cap on the straight side for long threaded rod. Matt chrome plated for high quality surface finish.

Technical specifications


Attributes
Logistic Weight1480 g
Opening32
Length330 mm
Weight1115 g
Finishingchromed
Typepipe wrench
Show UNSPSC/ECL@SS
£ 96.81 excl. VAT
/ Each
£ 116.17 incl. VAT
  • Usually arrives within 14 working days