ROEBUCK SOCKET 1/4 INCH SQUARE DRIVE METRIC SET 47 PIECE SET
47 piece metric 1/4" drive socket & ratchet set
See technical informationReferences
Roebuck:6868828
Rubix:2525764
Product details : ROEBUCK SOCKET 1/4 INCH SQUARE DRIVE METRIC SET 47 PIECE SET
Standard: DIN 3122/ 3123
Contents:
47 piece 1/4" Sockets and accessories: Made of chrome vanadium. Semi-satin finish, semi-polished.
Hex sockets.
13 1/4" hex metric sockets: 4 - 4.5 - 5 - 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm
8 deep 1/4" hex sockets: 6-7-8-9-10-11-12-13
20 1/4" hex bit sockets: Hex: 3-4-5-6-7
Phillips: PH1-PH2-PH3
Bit sockets compatible with TORX type imprints: T10-T15-T20-T25-T27-T30
Pozidriv: PZ1-PZ2-PZ3
Slotted: 4-5,5-6,5
Accessories:
Quick release ratchet handle - 36 teeth
Spinner handle
100mm extension
Universal joint
Bit holder
112mm sliding T-handle
Non contractual image
Technical specifications
Attributes
| Number of elements | 47 |
|---|---|
| Square drive adapter | 1/4 '' |
Show UNSPSC/ECL@SS
£ 51.64 excl. VAT
/ Each
£ 61.97 incl. VAT
- In stock: Next day delivery


