FACOM NSHM.J8 8PCE RACK SET 1/2 DR METRIC BITS FOR HEX SOCKET HEAD
Set of 8 1/2" 6-point metric size hollow impact socket screwdrivers on rack
See technical informationReferences
Facom:NSHM.J8
Rubix:80111535
EAN:3148517932234

Product details : FACOM NSHM.J8 8PCE RACK SET 1/2 DR METRIC BITS FOR HEX SOCKET HEAD
Set of 8 1/2" 6-point metric size hollow impact socket screwdrivers on rack
- For safety, use the impact sockets with the supplied collets and pins.
-Set of 8 1/2" 6-point metric size hollow impact socket screwdrivers.
-Including the dimensions: NSHM.5, 6, 8, 10, 12, 14, 17, 19.
-Delivered on rack (CKS. 95).
Weight: 1.20 kg
- For safety, use the impact sockets with the supplied collets and pins.
-Set of 8 1/2" 6-point metric size hollow impact socket screwdrivers.
-Including the dimensions: NSHM.5, 6, 8, 10, 12, 14, 17, 19.
-Delivered on rack (CKS. 95).
Weight: 1.20 kg
Technical specifications
Attributes
| Logistic Weight | 1173 g |
|---|---|
| Packaged dimensions (D x W x H) | 392x90x70 mm |
| Package weight | 1173 g |
| Number of elements | 8 |
| Square drive adapter | 1/2 '' |
| Model | nshm.j8 |
Show UNSPSC/ECL@SS
£ 138.26 excl. VAT
/ Each
£ 165.91 incl. VAT
- In stock: Next day delivery
