References
Knipex:50 00 160 SB
Rubix:388A3511
EAN:4003773011507

Product details : KNIPEX 5000160SB KNIPEX CARPENTERS PINCERS 160MM
For extreme load. In high demand with the tradesman thanks to the precise finish. Very durable and balanced weight distribution. Cutting edges hardened, hardness of about 60 HRC. Special tool steel, forged, hardened in oil.
For heavy duty. Specially favoured by craftsmen for their precise workmanship. Extreme wear resistance and well balanced. Cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened
Strengths
- For heavy duty use
- Specially favoured by craftsmen for their precise workmanship
- Extreme wear resistance and well balanced
- Cutting edge hardness approx. 60 HRC
- Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x110x87 mm |
|---|---|
| Cutting capacity | 1.8 mm |
| Length | 230 mm |
| Branch | black tramented. |
| Weight | 235 g |
Show UNSPSC/ECL@SS
£ 16.56 excl. VAT
/ Each
£ 19.87 incl. VAT
- Delivery usually within ( 14 ) days