KNIPEX 6411115 END CUTTING NIPPERS 115MM


Electronics cutting pliers

References
knipex:64 11 115
rubix:388A3531
ean:4003773017769
brand logo
brand logo
Technical specifications
Cutting capacity0.8 mm
Length120 mm
See all Specifications

Product details : KNIPEX 6411115 END CUTTING NIPPERS 115MM


Precision pliers for ultra-fine cutting eg. in electronics and fine mechanics. Pierced through precision hinge. Smooth, double spring, opens the pliers easily and evenly. The polish or mirror-polish (only with version 2) provides, together with a fine film of oil, optimal protection against corrosion - no failures in the switching circuit due to peeling chrome splinters. Cutting edges additionally induction hardened, hardness of the cutting edges min. 56 HRC. Special tool steel in special quality, forged, hardened in oil. Pre-cutting pliers, without facet.
End Cutter, without bevel Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened, cutting edge hardness at least 56 HRC. cutter head: special high-grade tool steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x68x46 mm
Cutting capacity0.8 mm
Length120 mm
Branchplastic-coated
Weight74 g
Show UNSPSC/ECL@SS
£ 38.03 excl. VAT
/ Each
£ 45.64 incl. VAT
  • Usually arrives within 14 working days