References
Knipex:50 00 180
Rubix:388A3512
EAN:4003773021940




Product details : KNIPEX 5000180 CARPENTERS PINCERS 180MM
For extreme load. In high demand with the tradesman thanks to the precise finish. Very durable and balanced weight distribution. Cutting edges hardened, hardness of about 60 HRC. Special tool steel, forged, hardened in oil.
For heavy duty. Specially favoured by craftsmen for their precise workmanship. Extreme wear resistance and well balanced. Cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened
Strengths
- For heavy duty use
- Specially favoured by craftsmen for their precise workmanship
- Extreme wear resistance and well balanced
- Cutting edge hardness approx. 60 HRC
- Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x47x10 mm |
|---|---|
| Cutting capacity | 2 mm |
| Length | 180 mm |
| Branch | black tramented. |
| Weight | 320 g |
Show UNSPSC/ECL@SS
£ 15.20 excl. VAT
/ Each
£ 18.24 incl. VAT
- Delivery usually within ( 14 ) days